Dimond DD2190 "Champlain" Floor Lamp
| Item: | DD2190 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.00
Details and Dimensions
| Height | 64" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade Dimension | 9'' H x 7'' W |
| Switch Type | Foot |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |


