Dimond DD2187 "Arlington" Floor Lamp
| Item: | DD2187 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 64" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade Dimension | 8'' H x 8'' W |
| Switch Type | Foot |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |


