Dimond DD2177 "Ingelside" Floor Lamp
| Item: | DD2177 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.00
Details and Dimensions
| Height | 63" |
| Width | 40" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Chrome Metal |
| Shade Material | Metal |
| Shade Dimension | 11'' H x 10'' W |
| Switch Type | Foot |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |


