Dimond DD2128 "Cyprus Grove" Floor Lamp
| Item: | DD2128 |
| Finish: | Chrome and Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.00
Details and Dimensions
| Height | 55" |
| Width | 10" |
| Number of Bulbs | 6 |
| Bulb Type | G4 |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 120 W |
| Switch Type | Foot |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Aluminum. Ceramic |


