X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2122 "Salford" Table Lamp

Item: DD2122
Finish: Satin Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Off White Linen
Shade Material Fabric
Shade Dimension 10'' H x 14'' W
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel