Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1865 "Rowley" Floor Lamp

Item: DD1865
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $497.50

Price: $418.21

Details and Dimensions

Height 68"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Grey w/ Grey Liner
Shade Material Fabric
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel