Dimond DD1738 "Laurie" Table Lamp

Item: DD1738
Finish: Dunbrook And Dark Wood
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $210.00



Details and Dimensions

Height 35"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade March Bronze
Shade Material Fabric
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 7 lbs