Dimond DD1611 "Sharon Hill" Table Lamp
| Item: | DD1611 |
| Finish: | Vivi Green & Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.00
Details and Dimensions
| Height | 25" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Glass, Steel |


