X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1606 "Dravos" Table Lamp

Item: DD1606
Finish: Bronze & Coffee Plating
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Glass, Steel