X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1605 "Dravos" Table Lamp

Item: DD1605
Finish: Bronze & Coffee Plating
Online Availability: Available for immediate shipment

List Price: $162.50

Price: $134.07



Details and Dimensions

Height 27"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Construction Glass, Steel