Dimond DD1426W "Waverly" Table Lamp
| Item: | DD1426W |
| Finish: | Chrome Plated Glass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.00
Details and Dimensions
| Height | 28" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Glass, Steel |


