Dimond DD1402S "Stanton" Table Lamp
| Item: | DD1402S |
| Finish: | Silver Plated |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09
Details and Dimensions
| Height | 33" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |


