Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond E701652 "Diamond Ring" Table Lamp

Item: E701652
Finish: Burnished Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Suitable Installation Dry
Voltage 120V
Weight 9 lbs