Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond D170471 "Elysburg" Swing Arm Lamp

Item: D170471
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $345.00

Price: $230.12 (Pricing is for Satin Nickel)

Details and Dimensions

Height 56"
Width 14"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Material Glass
Weight 11 lbs