X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D170271LED "Elysburg" Floor Lamp

Item: D170271LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 56"
Width 14"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Weight 11 lbs
Features Swing Arm