X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D170271 "Elysburg" Swing Arm Lamp

Item: D170271
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 56"
Width 14"
Extension From Wall 22"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Material Glass
Weight 11 lbs