X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond D112142 "Swingarm" Swing Arm Lamp

Item: D112142
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 15"
Width 48"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Weight 6 lbs
Features Arm Extension: 24''