X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D112131 "Swingarm" Swing Arm Lamp

Item: D112131
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 4 lbs
Features Arm Extension: 24''