X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D112112 "Westbrook" Swing Arm Lamp

Item: D112112
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 53"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Weight 6 lbs
Features Arm Extension: 26''