Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond D112101 "Westbrook" Swing Arm Lamp

Item: D112101
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/2"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 3 lbs
Features Arm Extension: 25''