X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D102911 "Swingarm" Swing Arm Lamp

Item: D102911
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 11"
Extension From Wall 25"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 3 lbs