X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D101091LED "Swingarm" Floor Lamp

Item: D101091LED
Finish: Polished Chrome

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 64"
Width 14"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Switch Type Full Range Dimmer
Weight 16 lbs
Features 21'' Arm Swing