X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D101091 "Swingarm" Swing Arm Lamp

Item: D101091
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 64"
Width 21"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Weight 16 lbs