X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4792/DR4707 "Addison" Deck Mount With Handshower Whirlpool Faucet

Item: DT4792/DR4707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $693.00

Price: $582.12 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Spout Height 5-3/4"
Spout Reach 8-7/8"
Overall Height 8-1/8"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Handshower Included Yes
ADA Compliant Yes