X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4786/DR4707 "Arzo" Deck Mount With Handshower Whirlpool Faucet

Item: DT4786/DR4707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $761.25

Price: $639.45 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5"
Spout Reach 8-1/4"
Overall Height 6-1/2"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Handshower Included Yes
Shown With Metal Lever Handles
ADA Compliant Yes