X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT4778LHP/DH678/DR4707 "Leland" Deck Mount With Handshower Whirlpool Faucet

Item: DT4778LHP/DH678/DR4707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $606.10

Price: $509.12 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-3/16"
Spout Reach 7-1/8"
Overall Height 5"
Faucet Centers 8-16
Flow Rate (GPM) 18
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Handshower Included Yes
ADA Compliant Yes