X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT4738 "Lahara" Tub Faucet Trim Kit

Item: DT4738
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type Washerless Stem Cartridge
Spout Height 5-3/8"
Spout Length 9-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included Yes
ADA Compliant Yes
CEC Approved Yes
Faucet Centers 8-16
Overall Height 8-7/8"