Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT4738SS
Delta Faucet DT4738SS "Lahara" Whirlpool Faucet Trim Kit
| Item: | DT4738SS |
| Finish: | Brilliance Stainless |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $467.25 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Valve Type | Washerless Stem Cartridge |
| Spout Height | 5-3/8" |
| Spout Length | 9-1/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| ADA Compliant | Yes |
| Faucet Centers | 8-16 |
| Overall Height | 8-7/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


