X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2785 "Grail" Whirlpool Faucet Trim Kit

Item: DT2785
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Washerless Stem Cartridge
Spout Height 4-1/2"
Spout Length 8-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes
Features Deck or Ledge Mount
Escutcheon Included No
Faucet Centers 8-16
Overall Height 7-1/2"
Shown With Metal Lever Handles