Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Delta Faucet
>
DT2782
Delta Faucet DT2782 "Rhythm" Whirlpool Faucet Trim Kit
| Item: | DT2782 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Valve Type | Washerless Stem Cartridge |
| Spout Height | 4-1/5" |
| Spout Length | 7-1/5" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 18 |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Deck or Ledge Mount |
| Faucet Centers | 8-16 |
| Maximum Deck Thickness | 1-1/4" |
| Overall Height | 7-2/5" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


