X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2778SSLHP/DH677SS/DR2707 "Leland" Deck Mount Whirlpool Faucet

Item: DT2778SSLHP/DH677SS/DR2707
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-3/16"
Spout Reach 7-1/8"
Overall Height 5"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Handshower Included No
Shown With Porcelain Lever Handles
ADA Compliant Yes
Features Deck or Ledge Mount