Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
DT2755RBLHP
Delta Faucet DT2755RBLHP "Victorian" Whirlpool Faucet Trim Kit
| Item: | DT2755RBLHP |
| Finish: | Venetian Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $289.13 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Valve Type | Washerless Stem Cartridge |
| Spout Height | 4-1/2" |
| Spout Length | 8-3/4" |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | No |
| Handshower Included | No |
| Flow Rate (GPM) | 19 |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Deck or Ledge Mount |
| Faucet Centers | 8-16 |
| Overall Height | 7-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


