X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT2710/DR2707/DH61 "Classic" Deck Mount Whirlpool Faucet

Item: DT2710/DR2707/DH61
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $354.20

Price: $297.53



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 2-7/8"
Spout Reach 8-9/16"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Shown With Clear Knob Handles
ADA Compliant Yes
Features Deck or Ledge Mount