Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT18230
Delta Faucet DT18230 "Innovations" Shower Faucet Trim Kit
| Item: | DT18230 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 3-2/5" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • H2Okinetic Technology Scald Guard |
| Adjustable Spray Angle | Yes |
| Number of Spray Nozzles | 2 |
| Rough In Valve Type | Ceramic Disc |
| Shower Valve Type | Dual Function Pressure Balance Cartridge |
| Shown With | Lever Handle |
| Tub/Shower Model Available | No |
| Valve Escutcheon Height | 13-1/8" |
| Valve Escutcheon Width | 9-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


