X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17T278 "Lahara" Shower Faucet Trim Kit

Item: DT17T278
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Spout Length 5-1/2"
Number Of Handles 2 Handle
ADA Compliant Yes
Features Rough-In Valve Sold Separately
CEC Approved Yes
Diameter 7"