Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT17T055SS
Delta Faucet DT17T055SS "Victorian" Custom Shower Trim Kit
| Item: | DT17T055SS |
| Finish: | Brilliance Stainless |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $471.45 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | Thermostatic Valve Trim |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


