Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
DT17455RB/DR10000UNBX
Delta Faucet DT17455RB/DR10000UNBX "Victorian" Single Handle Tub & Shower Faucet
| Item: | DT17455RB/DR10000UNBX |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $361.99 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Dual Function Pressure Balance Cartridge |
| Shower Head Height | 4-1/4" |
| Shower Head Width | 5-1/2" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Body/Massaging/Massaging Full Body |
| Valve Escutcheon Width | 7" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Spout Reach | 6-1/2" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Scald Guard Pull-up Diverter Spout |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


