Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT17455SS/DR10000UNBX "Victorian" Single Handle Tub & Shower Faucet

Item: DT17455SS/DR10000UNBX
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Dual Function Pressure Balance Cartridge
Shower Head Height 4-1/4"
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 6-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Scald Guard
Pull-up Diverter Spout
Diverter Spout Yes