X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT17297CZ "Cassidy" Shower Faucet Trim Kit

Item: DT17297CZ
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Monitor 17 Series Pressure Balanced Bath Mixing Valve w/Scald Guard
Shower Head Diameter 7-7/8"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
Features Lever Volume Control Handle; Temperature Adjustment Dial
Additional Information H2Okinetic Technology
Eco-Friendly Water Sense
CEC Approved No
To Be Used With MultiChoice Universal Rough Sold Separately