Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT17292RB/DR10000UNBX
Delta Faucet DT17292RB/DR10000UNBX "Addison" Single Handle Shower Faucet
| Item: | DT17292RB/DR10000UNBX |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $274.13 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Rough In Valve Type | MultiChoice Universal |
| Shower Valve Type | Dual Function Pressure Balance Cartridge |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • H2Okinetic Technology Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


