X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17286 "Arzo" Shower Faucet Trim Kit

Item: DT17286
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $266.10

Price: $223.52 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant No
Features Scald Guard
Shower Valve Type Dual Function Pressure Balance Cartridge
Tub/Shower Model Available Yes