X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17238RB "Lahara" Shower Faucet Trim Kit

Item: DT17238RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $255.90

Price: $214.96 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
CEC Approved Yes
Rough In Valve Type MultiChoice Universal
Shower Valve Type Dual Function Pressure Balance Cartridge
Tub/Shower Model Available Yes