Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT17230
Delta Faucet DT17230 "Innovations" Shower Faucet Trim Kit
| Item: | DT17230 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.60 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 3-2/5" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Spray Functions | Soft Drench/Massaging/Full Body/Massaging Full Body/Soft Drench Full Body |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Rough In Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Height | 7-1/2" |
| Valve Escutcheon Width | 7-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


