Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT17051 "Dryden" Non-Thermostatic Valve Trim

Item: DT17051
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $184.95

Price: $155.36 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Cartridge
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Flow Rate (GPM) 5.0
Pressure Balanced Yes
ADA Compliant Yes
To Be Used With R10000UNBX Valve (Sold Separately)
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"