X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT14486 "Arzo" Tub & Shower Faucet Trim Kit

Item: DT14486
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $304.75

Price: $255.99 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 3"
Shower Head Width 5-1/2"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Spray
Spout Length 6-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
Shown With Metal Lever Handle
Diverter Spout Yes
Shower Only Model Available Yes