Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet DT14485/DR10000UNBX "Grail" Single Handle Tub & Shower Faucet

Item: DT14485/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Height 4"
Shower Head Width 4-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Spray Functions Soft Drench/Massaging/Full Body/Massaging Full Body/Solf Drench Full Body
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Scald Guard
Diverter Spout Yes