Delta Faucet DT14478LHP "Leland" Tub & Shower Faucet Trim Kit
| Item: | DT14478LHP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.81 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Height | 2-7/8" |
| Shower Head Width | 3-3/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Spout Length | 5-1/2" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | No |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Eco-Friendly | Water Sense |
| Diverter Spout | Yes |
| Escutcheon Included | Yes |
| Shower Only Model Available | Yes |
| Valve Escutcheon Width | 7" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


