X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT14459CZ "Trinsic" Tub & Shower Faucet Trim Kit

Item: DT14459CZ
Finish: Champagne Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-13/32"
Shower Head Height 2-39/64"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Diverter Location Spout
ADA Compliant Yes
Features H2Okinetic Technology
Eco-Friendly Cal Green Compliant
Water Sense
Adjustable Spray Angle Yes
CEC Approved Yes
Escutcheon Included Yes
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"