Delta Faucet DT14455RBLHP "Victorian" Tub & Shower Faucet Trim Kit

Item: DT14455RBLHP
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $230.71 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 4-1/4"
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Body/Massaging/Massaging Full Body
Spout Length 6-1/2"
Number Of Handles 1 Handle
Handle(s) Included No
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features • Scald Guard
Pull-up Diverter Spout
Diverter Spout Yes
Shower Only Model Available Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Valve Escutcheon Width 7"