Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Delta Faucet
>
DT14282
Delta Faucet DT14282 "Rhythm" Shower Faucet Trim Kit
| Item: | DT14282 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 4-1/2" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Escutcheon Included | Yes |
| Rough In Valve Type | Pressure Balanced |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Tub/Shower Model Available | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


